13104R6517 WITH 4 INCH RANGE

Item #: 0588060

Cat #: 13104RS5020

UPC: 782114090510

$ 397.85 EA
Company wide:
0 in stock
Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 4 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc Cable, 10-30 Vdc input, Background Suppression

Overview

Eaton Comet 18mm tubular photoelectric sensor, Right Angle, Sensor dist 4 In., 100 mA PNP, 250 mA NPN max DC, NPN/PNP Open Collector, 100 mA PNP, 250 mA NPN at 10-30 Vdc Cable, 10-30 Vdc input, Background Suppression

Eaton's Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem.

Also known as: 782114090510, 13104RS5020, CUT13104RS5020

Specifications

IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 1, IP69K, NEMA 4X, NEMA 12, NEMA 4