Gather 5-100W MED BATH BRACKET ABZ

Item #: 0588038

Cat #: P2713-20

UPC: 785247166640

$ 278.10 EA
Company wide:
0 in stock
Gather 5-100W MED BATH BRACKET ABZ

Overview

Gather 5-100W MED BATH BRACKET ABZ
Also known as: 785247166640, P2713-20, PROP271320

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall