Bath Light, 5-Light, 100W, Polished Chrome

Item #: 0588035

Cat #: P2713-15

UPC: 785247170920

$ 278.10 EA
Company wide:
0 in stock
Documents & Guides
Bath Light, 5-Light, 100 Watt, Medium Base, Polished Chrome, Etched Glass Shades

Overview

Bath Light, 5-Light, 100 Watt, Medium Base, Polished Chrome, Etched Glass Shades
Also known as: 785247170920, P2713-15, PROP271315

Specifications

Wattage: 100
Color: Gray
Material: Steel
Standards: California Proposition 65
Wattage: 100
Material: Steel
Color: Gray
Standards: California Proposition 65