5-Lt. Brushed Nickel Bath Light

Item #: 0588031

Cat #: P2713-09

UPC: 785247166633

$ 278.10 EA
Company wide:
0 in stock
Documents & Guides
PRO P2713-09 5-100W MED BATH

Overview

PRO P2713-09 5-100W MED BATH
Also known as: 785247166633, P2713-09, PROP271309

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall