4-Lt. Antique Bronze Bath Light

Item #: 0588027

Cat #: P2709-20

UPC: 785247166626

$ 218.70 EA
Company wide:
0 in stock
Documents & Guides
PRO P2709-20 4-100W MED BATH

Overview

PRO P2709-20 4-100W MED BATH
Also known as: 785247166626, P2709-20, PROP270920

Specifications

Color: Brown
Wattage: 100
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Material: Steel
Standards: California Proposition 65
Wattage: 100
Mounting: Wall