Bath/Vanity Fixture, 4-Light, 100 Watt, Wall Mount

Item #: 0588018

Cat #: P2709-09

UPC: 785247166619

$ 218.70 EA
Company wide:
0 in stock
Bath/Vanity Fixture, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Etched Glass Shades, Wall Mount

Overview

Bath/Vanity Fixture, 4-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Etched Glass Shades, Wall Mount

Gather possesses a smart simplicity to complement today’s home. This three-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a stunning Polished Chrome finished frame, this collection allows you to decorate an entire home with confidence and style

Also known as: 785247166619, P2709-09, PROP270909

Specifications

Wattage: 100
Color: Brushed Nickel
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Mounting: Wall
Light Technology: Incandescent