1" Fiberglass 90° Elbow, 12" Radius, Black

Item #: 0587897

Cat #: 1FG90X12

UPC:

$ 71.44 EA
Company wide:
139 in stock
Documents & Guides
1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black

Overview

1 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black

A low coefficient of friction and a single circuit winding process keeps cables from burning through the fiberglass elbow and damaging the cable.

Also known as: 1FG90X12

Specifications

Diameter: 1 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 90°