LED Recessed Trim, 5", Satin White, 10W, 713L, 3000K

Item #: 0587888

Cat #: P8061-28-30K

UPC: 785247205196

$ 54.00 EA
Company wide:
0 in stock
Documents & Guides
LED Recessed Trim, 5 Inch, Satin White, 10 Watt, 713 Lumen, 3000K, 90 CRI, Dimmable

Overview

LED Recessed Trim, 5 Inch, Satin White, 10 Watt, 713 Lumen, 3000K, 90 CRI, Dimmable
Also known as: 785247205196, P8061-28-30K, PROP80612830K

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Wattage: 10
Color: White
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 713
Mounting: Recessed
Wattage: 10
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 713
Color Temperature: 3000 (Warm White)
Color: White
Standards: California Proposition 65
Dimmable: Yes