2" Fiberglass 90° Elbow, 12" Radius, Black, Red Stripe

Item #: 0587886

Cat #: 2FG90X12RS

UPC:

$ 160.68 EA
Company wide:
355 in stock
Documents & Guides
2 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Red Stripe

Overview

2 Inch Fiberglass 90 Degree Elbow, 12 Inch Radius, Black, Red Stripe

This electrical conduit is lightweight and durable, cost-competitive, and readily available. It is approved for use across many applications including data centers, utilities, and wastewater treatment.

Also known as: 2FG90X12RS

Specifications

Material: Fiberglass
Color: Black/Red
Diameter: 2 in
Angle: 90°
Sweep Radius: 12 in
Material: Fiberglass
Diameter: 2 in
Sweep Radius: 12 in
Color: Black/Red
Angle: 90°