
Drywall Screw, 6 x 1-1/4, Phillips/Bugle, Coarse Thread, Yellow Zinc
Item #: 0587869
Cat #: WR6114
UPC: 781002162049
$ 0.09 EA
Company wide:
19,698
in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16204.*
Overview
Drywall Screw, Phillips Bugle Head, Size: #6 x 1-1/4". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16204.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162049, WR6114, DOTWR6114
Specifications
| Length: | 1 1/4 in |
| Screw Head: | Bugle |
| Drive: | Phillips |
| Size: | # 6 |
| Material: | Zinc |
| Color: | Yellow |
| Thread: | Coarse |
| Length: | 1 1/4 in |
| Drive: | Phillips |
| Material: | Zinc |
| Thread: | Coarse |
| Screw Head: | Bugle |
| Size: | # 6 |
| Color: | Yellow |