Drywall Screw, 6 x 1, Phillips, Bugle Head, Coarse Thread, Yellow Zinc

Item #: 0587812

Cat #: WR61

UPC: 781002162001

$ 0.08 EA
Company wide:
13,000 in stock
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16200.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #6 x 1". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 100. *Dottie Part # 16200.*

Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.

Also known as: 781002162001, WR61, DOTWR61

Specifications

Screw Head: Bugle
Drive: Phillips
Length: 1 in
Size: # 6
Material: Zinc
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Length: 1 in
Material: Zinc
Thread: Coarse
Drive: Phillips
Size: # 6
Color: Yellow