22mm Assembled Selector Switch, Knob Type, Compact

Item #: 0587766

Cat #: C3SS310B-20

UPC:

$ 43.93 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Assembled Selector Switch, Non-Metallic, Knob Type, Black, Non-illuminated, 3-Position, 45° Throw, Operating Mode: Maintained, Maintained, Momentary, 2 NO Contacts, NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Also known as: C3SS310B-20, ABBC3SS310B20

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black
Type: Non-Illuminated, Maintained, Momentary, 3 Position