
Sensor Body, Photoelectric, Limit Switch Style, 120VAC, E51 Series
Item #: 0587691
Cat #: E51SCL6P
UPC: 782113310251
$ 858.74 EA
Company wide:
0
in stock
Documents & Guides
Sensor Body, E51 Series, 120 V AC, 4-Wire, (1) NO & (1) NC Complementary, Factory Sealed, Non-Plug In, with 8 Foot Cable, Need Head of Choice and Receptacle E51RC for Complete Unit
Overview
Sensor Body, E51 Series, 120 V AC, 4-Wire, (1) NO & (1) NC Complementary, Factory Sealed, Non-Plug In, with 8 Foot Cable, Need Head of Choice and Receptacle E51RC for Complete Unit
Also known as: 782113310251, E51SCL6P, CUTE51SCL6P
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Length: | 8 ft |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Amps: | 0.500 |
| Volts AC: | 120 |
| Length: | 8 ft |
| Amps: | 0.500 |
| Mounting: | Surface |
| IP/NEMA Rating: | IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |