Category 6+, Riser, 23/4-Pair, Blue, 1000' Reel

Item #: 0587665

Cat #: 54-246-5A

UPC:

Company wide:
0 in stock
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6+, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6+, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 500MHZ, 300V - Blue - Reel Length: 1000 ft.
Also known as: 54-246-5A, 423CMRCAT6+GERBESX

Specifications

Gauge: 23 AWG
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded