Heavy-duty Worksite Radio/charger

Item #: 0587627

Cat #: DC011

UPC: 028877474052

Company wide:
0 in stock
Documents & Guides
Radio, Worksite, Power Requirements: 120V AC, Charge Time: 1 Hour or Less, Weight: 13.2 lbs, Compatible Batteries: 7.2V - 18V Dewalt Batteries

Overview

Radio, Worksite, Power Requirements: 120V AC, Charge Time: 1 Hour or Less, Weight: 13.2 lbs, Compatible Batteries: 7.2V - 18V Dewalt Batteries

The DC011 Worksite Radio/Charger is a great addition to the tools professionals love. Listen to the radio, CDs, or digital music from your phone or MP3 player. DEWALT®'s cordless worksite radio has great reception, is weather resistant, and runs off of 7.2V to 18V DEWALT® batteries that take an hour to charge.

Also known as: 028877474052, DC011, DEWDC011

Specifications

Type: Radio, Bare Tool
Volts DC: 18, 12, 14.400, 7.200
Type: Radio, Bare Tool
Volts DC: 18, 12, 14.400, 7.200