Conduit Hub, Type: Grounding, 2", PVC Coated Steel

Item #: 0587612

Cat #: PRSTG6

UPC: 784011207534

$ 298.58 EA
Company wide:
5 in stock
Documents & Guides
Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Steel.

Overview

Conduit Hub with Ground Screw, Size: 2 inch, Material: PVC Coated Steel.

PVC coated ST knockout hubs are used to terminate conduit runs through the wall of a sheet metal electrical enclosure. Available as STG with a grounding lug. PVC coated STTB hubs are "Through-Bulkhead" fittings used to pass conduit runs through firewalls or bulkheads up to 1/8" thick, and STTTB (furnished without nipples) offered for unlimited thickness.

Also known as: 784011207534, PRSTG6, RRYPRSTG6

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Diameter: 2 in
Material: PVC Coated Steel