
Fence Post Ground Connector, 3", 4 - 2/0 AWG
Item #: 0587590
Cat #: GAR2026
UPC: 781810236406
Company wide:
0
in stock
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236406, GAR2026, BURGAR2026
Specifications
| Diameter: | 3 in |
| Size: | 3/8 in |
| Material: | Copper, Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 2/0 |
| Diameter: | 3 in |
| Material: | Copper, Bronze |
| Allowable Gauge Range: | 4 - 2/0 |
| Size: | 3/8 in |
| Standards: | California Proposition 65 |