Bath/Vanity Fixture, 5-Light, Brushed Nickel Finish, 120V

Item #: 0587525

Cat #: P2016-09

UPC: 785247177332

$ 426.00 EA
Company wide:
0 in stock
Bath/Vanity Fixture, 5-Light, Brushed Nickel Finish, Etched Glass Shades, 120 Volt

Overview

Bath/Vanity Fixture, 5-Light, Brushed Nickel Finish, Etched Glass Shades, 120 Volt

Five-light bath finished in Brushed Nickel with etched glass shades scaled across a slightly arching, pointed arm. Generously balanced glass shades add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.

Also known as: 785247177332, P2016-09, PROP201609

Specifications

Wattage: 100
Color: Brushed Nickel
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Mounting: Wall