14.4V XRP Battery

Item #: 0587462

Cat #: DC9091

UPC: 028877480992

Company wide:
0 in stock
14.4V, Battery, XRP, NiCd, Average Capacity: 2.4 Ah, Weight: 2.5 lbs

Overview

14.4V, Battery, XRP, NiCd, Average Capacity: 2.4 Ah, Weight: 2.5 lbs

Designed to power the entire line of DeWalt 14.4 Volt tools, the DEWALT DC9091 XRP 14.4 Volt 2.0 Amp nicd pod-style battery lets users run multiple tools off of the same battery pack. This high-capacity XRP battery has 40 percent more run-time than standard batteries and provides up to 1,200 cycles with no memory effect.

Also known as: 028877480992, DC9091, DEWDC9091

Specifications

Type: NiCd Battery
Volts DC: 14.400
Type: NiCd Battery
Volts DC: 14.400