C-h Dh321ndkw Safety Sw 30amp NEMA

Item #: 0587415

Cat #: DH321NDKW

UPC: 782114022573

$ 1738.14 EA
Company wide:
0 in stock
30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12, Upper Viewing Window

Overview

30 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12, Upper Viewing Window
Also known as: 782114022573, DH321NDKW, CUTDH321NDKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12