LED Wall or Ceiling Bulkhead, 17W, 1211L, 3000K, 120V, White

Item #: 0587384

Cat #: P3650-3030K9

UPC: 785247192595

$ 255.00 EA
Company wide:
0 in stock
LED Wall or Ceiling Bulkhead, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Vol, White, Dimmable, Impact Resistant, Wet Location, Energy Star

Overview

LED Wall or Ceiling Bulkhead, 17 Watt, 1211 Lumen, 3000K, 90 CRI, 120 Vol, White, Dimmable, Impact Resistant, Wet Location, Energy Star
Also known as: 785247192595, P3650-3030K9, PROP36503030K9

Specifications

Wattage: 17
Color: White
Material: Aluminum
Standards: California Proposition 65
Wattage: 17
Material: Aluminum
Color: White
Standards: California Proposition 65