Electronic Lighting Transformer, 10-60W, 1P, 120V-12V

Item #: 0587360

Cat #: LET-60

UPC:

Company wide:
0 in stock
Documents & Guides
Electronic Lighting Transformer, 10 - 60 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2" x 1-1/4" x 0.9". Maximum Load 60W, Minimum load w/o dimmer 10W, Minimum load with dimmer 20w. ### NOTE: No Longer Made - Sub Available ###

Overview

Electronic Lighting Transformer, 10 - 60 Watt, 1-Phase, 120 Primary Volts – 12 Secondary Volts, Dimmable, HxWxD: 2" x 1-1/4" x 0.9". Maximum Load 60W, Minimum load w/o dimmer 10W, Minimum load with dimmer 20w. ### NOTE: No Longer Made - Sub Available ###
Also known as: LET-60, CNDLET60

Specifications

Phase: 1
Type: Lighting, Electronic, Transformer
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Type: Lighting, Electronic, Transformer
Primary Voltage: 120