Archie Three- Light Bath Light

Item #: 0587351

Cat #: P2992-15

UPC: 785247173723

$ 402.00 EA
Company wide:
0 in stock
Documents & Guides
PRO P2992-15 3-100W MED BATH

Overview

PRO P2992-15 3-100W MED BATH
Also known as: 785247173723, P2992-15, PROP299215

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall