Archie 1-100W MED BATH BRACKET PC

Item #: 0587320
Cat #: P2989-15
UPC: 785247173709
$ 61.20 EA
Company wide:
0 in stock
Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Polished Chrome finish. This single-light fixture can be installed with the glass facing up or down to suit your preference.

Overview

Archie is a standout in any room and provides a fun and fashionable way to light your home. The authentic, prismatic style glass shade diffuses light to provide functional and stylish illumination. Finely crafted strap and knob details are conveyed by the Polished Chrome finish. This single-light fixture can be installed with the glass facing up or down to suit your preference.
Also known as: 785247173709, P2989-15, PROP298915

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)