Fluorescent Lamp, Energy Advantage, T8, 48", 25W, 3500K

Item #: 0587307

Cat #: F32T8/ADV835/XEW/ALTO 25W

UPC: 046677282097

Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Energy Advantage, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28209-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Energy Advantage, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2500, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28209-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.

Also known as: 046677282097, F32T8/ADV835/XEW/ALTO 25W, PHIF32T8ADV835XE25

Specifications

Color Rendering Index (CRI): 84
Lumens: 2500
Wattage: 25
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 84
Wattage: 25
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Lumens: 2500
Length: 4 ft, 48 in
Light Technology: Fluorescent