
Wish One- Light Medium LED Wall Lantern
Item #: 0587289
Cat #: P6085-3130K9
UPC: 785247193387
$ 310.50 EA
Company wide:
0
in stock
PRO P6085-3130K9 1-17W LED WA
Overview
PRO P6085-3130K9 1-17W LED WA
Also known as: 785247193387, P6085-3130K9, PROP60853130K9
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | Black |
| Wattage: | 17 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color: | Black |
| Mounting: | Wall |
| Light Technology: | LED |
| Volts AC: | 120 |
| Wattage: | 17 |
| Standards: | California Proposition 65 |