Range Hood Insert, 33" Width (blower sold separately)

Item #: 0587287
Cat #: RMIP33
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Pro-Style Insert (blower sold separately), 33" Stainless, Micro Filters; for use with P5, P8, 331H, 332H, 335, 336, HLB3, HLB6, HLB9 and HLB11 on Page 28 blower option

Overview

Pro-Style Insert (blower sold separately), 33" Stainless, Micro Filters; for use with P5, P8, 331H, 332H, 335, 336, HLB3, HLB6, HLB9 and HLB11 on Page 28 blower option
Also known as: RMIP33, BRNRMIP33

Specifications

CFM: 360
Width: 33 in
Size: 3 1/4 x 10 in
CFM: 360
Size: 3 1/4 x 10 in
Width: 33 in

Customer Reviews

No reviews for this product
(0)