C-h Mbed2040b225bf 225a Deep Euser

Item #: 0587245

Cat #: MBED2040B225BF

UPC: 782116137381

$ 1705.63 EA
Company wide:
1 in stock
Documents & Guides
225a, Deep Euserc Br Meterbreaker, 20/40 Interior, Btm Feed,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

225a, Deep Euserc Br Meterbreaker, 20/40 Interior, Btm Feed,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116137381, MBED2040B225BF, CUTMBED2040B225BF

Specifications

Spaces: 20
Jaws: 4
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 46.313 in
Spaces: 20
Sockets: 1
Width: 17.300 in
Jaws: 4
Depth: 6.300 in
Length: 46.313 in