C-h Mbed1836b100bf 100a Deep Euser

Item #: 0587238

Cat #: MBED1836B100BF

UPC: 782116149735

$ 1608.83 EA
Company wide:
0 in stock
Documents & Guides
100a, Deep Euserc Br Meterbreaker, 18/36 Interior, Btm Feed,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

100a, Deep Euserc Br Meterbreaker, 18/36 Interior, Btm Feed,, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116149735, MBED1836B100BF, CUTMBED1836B100BF

Specifications

Spaces: 18
Jaws: 4
Sockets: 1
Depth: 6.750 in
Length: 38.750 in
Width: 17.240 in
Spaces: 18
Sockets: 1
Length: 38.750 in
Jaws: 4
Depth: 6.750 in
Width: 17.240 in