
Meter Breaker, Type BR, 225A, 120/240VAC, 30/42, Semi-Flush/Stucco, 1 Socket
Item #: 0587236
Cat #: MBED3042B225BF
UPC: 782116149728
$ 661.78 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
Meter Breaker EUSERC Type BR , 7 in deep design, BW2225 main breaker, 225A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Meter Breaker EUSERC Type BR , 7 in deep design, BW2225 main breaker, 225A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782116149728, MBED3042B225BF, CUTMBED3042B225BF
Specifications
| Spaces: | 30 |
| Circuits: | 42 |
| Jaws: | 4 |
| Amps: | 225 |
| Sockets: | 1 |
| Allowable Gauge Range: | 6 - 2/0 |
| Spaces: | 30 |
| Jaws: | 4 |
| Sockets: | 1 |
| Circuits: | 42 |
| Amps: | 225 |
| Allowable Gauge Range: | 6 - 2/0 |