Meter Breaker EUSERC

Item #: 0587223

Cat #: MBED3042B200BF

UPC: 782116149711

$ 657.81 EA
Company wide:
6 in stock
Documents & Guides
Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 782116149711, MBED3042B200BF, CUTMBED3042B200BF

Specifications

Amps: 200
Spaces: 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 30
Phase: 1
Circuits: 42
Sockets: 1