Suregrip Tapered Temperature Probe

Item #: 0587181

Cat #: 80PK-26

UPC: 095969242714

$ 187.99 EA
Company wide:
0 in stock
Documents & Guides
Suregrip Tapered Temperature Probe

Overview

Suregrip Tapered Temperature Probe

Features a tapered tip, making this tapered temperature probe ideal for use in air, non-caustic gas, and surface applications.

Also known as: 095969242714, 80PK-26, FLU80PK26

Specifications

Type: Non-Metallic, Heavy-Duty
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Non-Metallic, Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Standards: California Proposition 65