3.5" Dia. Round Fixture Support Box

Item #: 0587127

Cat #: PC213-BH

UPC: 085339980308

$ 9.50 EA
Company wide:
4,043 in stock
Documents & Guides
3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable

Overview

3.5" Dia. Round Fixture Support Box For Use With Nonmetallic Sheathed Cable

New Work Residential Construction 2 Hr Fire Resistive Walls And Ceilings (50 Lbs. Fixture Support)

Also known as: 085339980308, PC213-BH, ALLPC213BH, 3 o hanger, SPANNER BOX, 3-0 bar hanger box, bar hanger, Spanner bar

Specifications

Mounting: Bracket
Color: Black
Depth: 2 7/8 in
Cubic Inches: 21 in³
Mounting: Bracket
Depth: 2 7/8 in
Color: Black
Cubic Inches: 21 in³