Four Gang Electrical Box

Item #: 0587123

Cat #: P-764

UPC: 085339940609

$ 12.02 EA
Company wide:
2,550 in stock
Documents & Guides
Four Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Overview

Four Gang Electrical Box For Use With Nonmetallic Sheathed Cable

Molded-In Splined Device Holes, Offset Gauge Marks, Leveling Ribs

Also known as: 085339940609, P-764, ALLP764

Specifications

Depth: 3 1/4 in
Mounting: Bracket
Color: Black
Gangs: 4
Cubic Inches: 74.800 in³
Depth: 3 1/4 in
Color: Black
Cubic Inches: 74.800 in³
Mounting: Bracket
Gangs: 4