Adorn 4-100W MED BATH BRACKET PC

Item #: 0587105

Cat #: P2011-15

UPC: 785247173983

$ 315.00 EA
Company wide:
0 in stock
Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This four-light bath fixture is finished in Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.

Overview

Adorn features a sweeping arced frame that supports elegant, tapered glass shades. This four-light bath fixture is finished in Polished Chrome with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.
Also known as: 785247173983, P2011-15, PROP201115

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall