3-Lt. Chrome Bath Light

Item #: 0587099

Cat #: P2010-15

UPC: 785247173976

Company wide:
0 in stock
Documents & Guides
PRO P2010-15 3-100W MED BATH

Overview

PRO P2010-15 3-100W MED BATH
Also known as: 785247173976, P2010-15, PROP201015

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall