Disc Encl Three Dr Fs N4x

Item #: 0587073

Cat #: A84XM3EW24SSN4

UPC: 783510111380

$ 68328.81 EA
Company wide:
0 in stock
Disconnect Enc 3-dr F.s., N4x, Bulletin A28s4 (stainless Type 4x Freestand Single Door Disconnect Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Ss Type 304

Overview

Disconnect Enc 3-dr F.s., N4x, Bulletin A28s4 (stainless Type 4x Freestand Single Door Disconnect Encl.), Size/dims: 84.12x118.75x24.12, Material/finish: Ss Type 304

This disconnect enclosure is designed to house electronic controls and components. It provides protection from noncorrosive or mildly corrosive elements in both indoor and outdoor environments. Typical applications are in the food and beverage, packaging, water, petroleum and chemical processing industries. Designed to house the most popular disconnect switches and circuit breakers.

Also known as: 783510111380, A84XM3EW24SSN4, HOFA84XM3EW24SSN4

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 84.120 in
Depth: 24.120 in
Width: 118.750 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 24.120 in
Material: Stainless Steel 304
Height: 84.120 in
Width: 118.750 in
Finish: Brushed #4