Economy HOT WATER Pipe Marker, 1" x 8"

Item #: 0587022

Cat #: 20440

UPC: 754473204402

$ 33.89 EA
Company wide:
0 in stock
Economy HOT WATER Pipe Marker, 1 Inch x 8 Inch, Yellow with Black Letter, Roll of 25 Markers and Arrows, Fits Pipes 1.5 Inch Diameter Thru 2 Inch Diameter

Overview

Economy HOT WATER Pipe Marker, 1 Inch x 8 Inch, Yellow with Black Letter, Roll of 25 Markers and Arrows, Fits Pipes 1.5 Inch Diameter Thru 2 Inch Diameter

These B­736 economy pipe markers are ideal for use on clean, dry pipes. Each marker has a diecut design which enables them to be applied in the selected flow directions.

Also known as: 754473204402, 20440, BRA20440

Specifications

Color: Black
Type: Markers
Color: Black
Type: Markers