1-Lt. Small Wall Lantern (6")

Item #: 0586972

Cat #: P6052-20

UPC: 785247187140

$ 176.69 EA
Company wide:
0 in stock
1-Lt. Small Wall Lantern (6")

Overview

1-Lt. Small Wall Lantern (6")
Also known as: 785247187140, P6052-20, PROP605220

Specifications

Color: Brown
Wattage: 100
Material: Aluminum
Standards: California Proposition 65
Color: Brown
Material: Aluminum
Wattage: 100
Standards: California Proposition 65