Milb Mprv-blank-78 100a Mtr Rt Pede

Item #: 0586946

Cat #: MPRV-BLANK-78

UPC: 784572166936

$ 739.29 EA
Company wide:
0 in stock

Overview

100a Mtr Rt Pedestal 78in
Also known as: 784572166936, MPRV-BLANK-78, MLBMPRVBLANK78

Specifications

Mounting: Pedestal
Amps: 100
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 100
Standards: California Proposition 65