Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 25'

Item #: 0586828

Cat #: QERSRSUCBSSDI-3F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 3 ft.
Also known as: QERSRSUCBSSDI-3F, CESQERSRSUCBSSDI3F

Specifications

Gauge: 24 AWG
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded