23W CTC LED ROUND

Item #: 0586776

Cat #: P7253-17430K9

UPC: 785247210268

$ 210.02 EA
Company wide:
0 in stock
Documents & Guides
23W CTC LED ROUND

Overview

23W CTC LED ROUND
Also known as: 785247210268, P7253-17430K9, PROP725317430K9

Specifications

Material: Steel
Wattage: 22
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Wattage: 22