Series C Motor Circuit Protector

Item #: 0586765

Cat #: HMCP12Y8W

UPC: 782114410653

$ 24297.69 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1000 - 4000 (electronic) Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, L-frame, Intermediate Magnetic, 3 Poles, 600 Amp, 600 Vac, 1000 - 4000 (electronic) Mag. Trip
Also known as: 782114410653, HMCP12Y8W, CUTHMCP12Y8W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 12
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 12