1-17W LED 3000K CTC

Item #: 0586753

Cat #: P2308-0930K9

UPC: 785247184903

$ 290.02 EA
Company wide:
0 in stock
Documents & Guides
1-17W LED 3000K CTC

Overview

1-17W LED 3000K CTC
Also known as: 785247184903, P2308-0930K9, PROP23080930K9

Specifications

Color: Gray
Wattage: 17
Material: Steel
Standards: California Proposition 65
Color: Gray
Material: Steel
Wattage: 17
Standards: California Proposition 65