1-Lt. wall lantern

Item #: 0586730

Cat #: P5907-31

UPC: 785247166442

Call for price
Company wide:
0 in stock
Documents & Guides
PRO P5907-31 1-100W MED OUTDO

Overview

PRO P5907-31 1-100W MED OUTDO
Also known as: 785247166442, P5907-31, PROP590731

Specifications

Material: Cast Aluminum
Wattage: 100
Color: Black
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Color: Black
Standards: California Proposition 65
Wattage: 100
Mounting: Wall