Inflatable Line Carriers for 5" - 6"

Item #: 0586715
Cat #: F600
UPC: 032076307424
Call for price
Company wide:
0 in stock
Documents & Guides
Inflatable Line Carriers for 5" - 6", Adjusts to Fit the Conduit, Woven Nylon

Overview

Inflatable Line Carriers for 5" - 6", Adjusts to Fit the Conduit, Woven Nylon
Also known as: 032076307424, F600, GARF600

Specifications

Type: Accessory
Material: Woven Nylon
Type: Accessory
Material: Woven Nylon

Customer Reviews

No reviews for this product
(0)