PRO P550025-031 1-100W MED HA

Item #: 0586673

Cat #: P550025-031

UPC: 785247217212

$ 413.35 EA
Company wide:
0 in stock
PRO P550025-031 1-100W MED HA

Overview

PRO P550025-031 1-100W MED HA
Also known as: 785247217212, P550025-031, PROP550025031

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 100
Color: Black
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65