Oxidation Inhibitor

Item #: 0586669

Cat #: C799L2

UPC: 782113104102

$ 160.41 EA
Company wide:
0 in stock
Documents & Guides
Motor Control Renewal Parts/accessories- Oxidation Inhibitor, 2 Ft, 10

Overview

Motor Control Renewal Parts/accessories- Oxidation Inhibitor, 2 Ft, 10
Also known as: 782113104102, C799L2, CUTC799L2

Specifications

Height: 0.875 in
Width: 0.750 in
Diameter: 2 in
Height: 0.875 in
Diameter: 2 in
Width: 0.750 in