2-Light Flush Mount, Ceiling Fixture, 75W, 120V, White Finish

Item #: 0586665

Cat #: P3925-30

UPC: 785247155989

Call for price
Company wide:
0 in stock
Documents & Guides
2-Light Flush Mount, Ceiling Fixture, 75 Watt, Incandescent, 120 Volt, White Finish, Alabaster Glass Bowl

Overview

2-Light Flush Mount, Ceiling Fixture, 75 Watt, Incandescent, 120 Volt, White Finish, Alabaster Glass Bowl
Also known as: 785247155989, P3925-30, PROP392530

Specifications

Wattage: 75
Color: White
Material: Steel
Standards: California Proposition 65
Wattage: 75
Material: Steel
Color: White
Standards: California Proposition 65