Outdoor Wall Lantern, Black

Item #: 0586615

Cat #: P5624-31

UPC: 785247202041

$ 210.00 EA
Company wide:
0 in stock
Documents & Guides
Outdoor Wall Lantern, 100 Watt, Cast Aluminum Construction, Etched Seeded Glass Shade, Black

Overview

Outdoor Wall Lantern, 100 Watt, Cast Aluminum Construction, Etched Seeded Glass Shade, Black

The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light large cast aluminum hanging lantern in a Black finish with etched seeded glass.

Also known as: 785247202041, P5624-31, PROP562431

Specifications

Material: Cast Aluminum
Wattage: 100
Color: Black
Standards: California Proposition 65
Material: Cast Aluminum
Color: Black
Wattage: 100
Standards: California Proposition 65